Cablofil (Legrand) CFG50/100EZ CF 150 Series Cable Tray, 2 in. x 4 in. x 10 ft. | Graybar Store
     
Cablofil (Legrand) - CF 150 Series Cable Tray, 2 in. x 4 in. x 10 ft. - CFG50/100EZ
+ / - Hover over image to Zoom
Other Views

    CF 150 Series Cable Tray, 2 in. x 4 in. x 10 ft.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CFG50/100EZ
    SKU: 22069341
    $128.65
    Checking Pricing
         
    Color / Finish:EZ
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CFG50/100EZ
    • UNSPSC 39131704
    • Color / Finish EZ
    Product Overview:
    2 inch x 4 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site
    Electro-Zinc finish is perfect for indoor applications Unique curved top all.