ABB (Thomas and Betts) CFCSRA13-60 Locking Connector, Cast Aluminum, Ever-Lok Series, 60 A, 480 V, 3-Port, 4-Wire | Graybar Store
     
ABB (Thomas and Betts) - Locking Connector, Cast Aluminum, Ever-Lok Series, 60 A, 480 V, 3-Port, 4-Wire - CFCSRA13-60
+ / - Hover over image to Zoom
Other Views

    Locking Connector, Cast Aluminum, Ever-Lok Series, 60 A, 480 V, 3-Port, 4-Wire

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: CFCSRA13-60
    SKU: 91033816
    $2,684.01
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:60A
    Voltage Rating:480V AC
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Brand or Series:Ever-Lok
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # CFCSRA13-60
    • Amperage 60A
    • UNSPSC 39121404
    • Brand or Series Ever-Lok
    • Voltage Rating 480V AC
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Ever-Lok 60 Amp, Interlock, 3 Pole 4 Wire, Heavy Service, 480V, Switched only mating type