Hubbell Wiring Device - Kellems CFBS1R6CVRBRS CFB ROUND 6 INCH COVER BRASS | Graybar Store
     
Hubbell Wiring Device - Kellems - CFB ROUND 6 INCH COVER BRASS - CFBS1R6CVRBRS
+ / - Hover over image to Zoom
Other Views

    CFB ROUND 6 INCH COVER BRASS

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CFBS1R6CVRBRS
    SKU: 25805734
    $352.13
    Checking Pricing
         
    Color:Brass Finish
    Material:Aluminum
    Use With:Concrete Floor Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CFBS1R6CVRBRS
    • Color Brass Finish
    • UNSPSC 39121307
    • Material Aluminum
    Product Overview:
    Hubbell Wiring Device Kellems, Floor Boxes, CFB2G Series, Round CoverOnly, 6.00 in. Diameter, Brass