Hubbell Wiring Device - Kellems CFBS1R4CVRNKL S1R FB 4 COVER NICKEL PLATED | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - S1R FB 4 COVER NICKEL PLATED - CFBS1R4CVRNKL
+ / - Hover over image to Zoom
Other Views

    S1R FB 4 COVER NICKEL PLATED

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CFBS1R4CVRNKL
    SKU: 25861436
    $238.74
    Checking Pricing
         
    Color:Nickel Plated
    Material:Aluminum
    Use With:Concrete Floor Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CFBS1R4CVRNKL
    • Color Nickel Plated
    • UNSPSC 39121307
    • Material Aluminum
    • Use With Concrete Floor Boxes
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Floor Boxes, SystemOne Recessed, 4 in.,Cover, Nickel Plated