Cooper Lighting (Eaton) CFB15SWW76U0571 Eaton, Floodlight, High Pressure Sodium, 150W, 120V, Yoke, Grey | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, Floodlight, High Pressure Sodium, 150W, 120V, Yoke, Grey - CFB15SWW76U0571
+ / - Hover over image to Zoom
Other Views

    Eaton, Floodlight, High Pressure Sodium, 150W, 120V, Yoke, Grey

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: CFB15SWW76U0571
    SKU: 25619739
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:150 W
    Voltage Rating:120 V
    Mounting Type:Yoke
    Housing Color:Grey
    Additional Features:Abrasion-Resistant, Fade-Resistant, Impact-Resistant, Thermal Shock-Resistant, Twistlock Photocontrol
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # CFB15SWW76U0571
    • Housing Color Grey
    • Additional Features Abrasion-Resistant, Fade-Resistant, Impact-Resistant, Thermal Shock-Resistant, Twistlock Photocontrol
    • Brand Eaton
    • Lamp Type High Pressure Sodium
    • Mounting Type Yoke
    • Wattage 150 W
    • Voltage Rating 120 V
    • ECCN EAR99
    Product Overview:
    CFB Utility Flood
    Die-cast aluminum housing and hinged and latched door assembly;Thermal shock- and impact-resistant clear tempered glass lens;Full-circumference, high-temperature silicone gasket;Anodized aluminum reflector;Available in three optical distributions;Mogul- or medium-base lamp socket;Optional NEMA twistlock photocontrol receptacle;Available with yoke, trunnion, or slipfitter mounting configurations