Thomas and Betts CFB-16-F CL CFB16F 4IN CEILING FAN BX SADDLE | Graybar Store
     
Thomas and Betts - CL CFB16F 4IN CEILING FAN BX SADDLE - CFB-16-F
+ / - Hover over image to Zoom
Other Views

    CL CFB16F 4IN CEILING FAN BX SADDLE

    Manufacturer: Thomas and Betts
    Manufacturer #: CFB-16-F
    SKU: 22075514
    $11.12
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CFB-16-F
    • UNSPSC 39121316
    Product Overview:
    Saddle-Type Ceiling Fan/Fixture Box, Volume 16 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 3-5/16 Inches, Color Black, Material Polycarbonate, Mounting Means Center Screw
    Saddle-Type Ceiling Fan/Fixture Box, Volume 16 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 3-5/16 Inches, Color Black, Material Polycarbonate, Mounting Means Center Screw