Cablofil (Legrand) CF54/600BL CF 54 Series Cable Tray | Graybar Store
     
Cablofil (Legrand) - CF 54 Series Cable Tray - CF54/600BL
+ / - Hover over image to Zoom
Other Views

    CF 54 Series Cable Tray

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF54/600BL
    SKU: 25183344
    $184.11
    Checking Pricing
         
    Color / Finish:BL
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF54/600BL
    • UNSPSC 39131704
    • Color / Finish BL
    Product Overview:
    2 inch x 24 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel
    Wire and can be adapted to fit any installation on-site Our patented UL Classified painted wire tray is classified as an EGC Equipment.