Cablofil (Legrand) CF54/50GC CF 54 Series Cable Tray, 2 in.x 2 in.x 10L | Graybar Store
     
Cablofil (Legrand) - CF 54 Series Cable Tray, 2 in.x 2 in.x 10L - CF54/50GC
+ / - Hover over image to Zoom
Other Views

    CF 54 Series Cable Tray, 2 in.x 2 in.x 10L

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF54/50GC
    SKU: 25361496
    $65.45
    Checking Pricing
         
    Color / Finish:GC
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF54/50GC
    • UNSPSC 39131704
    • Color / Finish GC
    Product Overview:
    2 inch x 2 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications
    2 inch x 2 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications