ABB (Thomas and Betts) CF4X1C-100 Corrugated Non-Metallic Flexible Conduit with Tape, 1 in. | Graybar Store
     
ABB (Thomas and Betts) - Corrugated Non-Metallic Flexible Conduit with Tape, 1 in. - CF4X1C-100
+ / - Hover over image to Zoom
Other Views

    Corrugated Non-Metallic Flexible Conduit with Tape, 1 in.

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: CF4X1C-100
    SKU: 25063135
    $594.39
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Orange
    Inner Diameter:1 in. I.D.
    Length:100 ft.
    Outer Diameter:1.30 Inches
    Trade Size (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # CF4X1C-100
    • UNSPSC 39131706
    • Color / Finish Orange
    • Inner Diameter 1 in. I.D.
    • Length 100 ft.
    • Material Type PVDF
    • Outer Diameter 1.30 Inches
    • Trade Size (Inches) 1
    • SKU Spec Sheet
      CF4X1C-100 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, coil length-100 foot.