TPI Corporation CF18 Commercial Floor Fan, 1-Phase 120V, Aluminum Blade, 18 in., 1/5 HP, 3150/2700/2550 CFM | Graybar Store
     
TPI Corporation - Commercial Floor Fan, 1-Phase 120V, Aluminum Blade, 18 in., 1/5 HP, 3150/2700/2550 CFM - CF18
+ / - Hover over image to Zoom
Other Views

    Commercial Floor Fan, 1-Phase 120V, Aluminum Blade, 18 in., 1/5 HP, 3150/2700/2550 CFM

    Manufacturer: TPI Corporation
    Manufacturer #: CF18
    SKU: 25440167
    $94.19
    Checking Pricing
         
    Diameter (Inches):18 in.
    HP Rating:1/5 HP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # CF18
    • UNSPSC 40101604
    • Diameter (Inches) 18 in.
    • HP Rating 1/5 HP
    Product Overview:
    18 in. Commercial Workstation Floor Fan, Flow Rate- 2550/2700/3150 CFM, 120V, 1 PH, 1.4 AMP, Floor Mounting, AC Motor, Steel (Guard) Housing Material, Aluminum Blade, 1/5 HP
    18 IN Commercial Workstation Floor Fan, Flow Rate- 2550/2700/3150 CFM, 120 V, 1 PH, 1.4 AMP, Floor Mounting, AC Motor, Steel (Guard) Housing Material, Aluminum Blade, 1/5 HP