Cablofil (Legrand) CF150/600EZ CF 150 Series Cable Tray, Zinc, 6 in. D x 24 in. W | Graybar Store
     
Cablofil (Legrand) - CF 150 Series Cable Tray, Zinc, 6 in. D x 24 in. W - CF150/600EZ
+ / - Hover over image to Zoom
Other Views

    CF 150 Series Cable Tray, Zinc, 6 in. D x 24 in. W

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF150/600EZ
    SKU: 25678462
    $341.13
    Checking Pricing
         
    Color / Finish:Zinc
    Dimensions:6 in. D x 24 in. W
    Length:10 ft.
    Brand or Series:CF150
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF150/600EZ
    • Dimensions 6 in. D x 24 in. W
    • Application Cable Runways
    • UNSPSC 39131704
    • Brand or Series CF150
    • Color / Finish Zinc
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wire mesh tray 6 in. D X 24 in.W with zinc finish. 10ft Length. CF150 Series.