Cablofil (Legrand) CF150/200EZ CF 150 Series Cable Tray, 6 in. x 8 in. x 10 ft. | Graybar Store
     
Cablofil (Legrand) - CF 150 Series Cable Tray, 6 in. x 8 in. x 10 ft. - CF150/200EZ
+ / - Hover over image to Zoom
Other Views

    CF 150 Series Cable Tray, 6 in. x 8 in. x 10 ft.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF150/200EZ
    SKU: 25311246
    $217.72
    Checking Pricing
         
    Color / Finish:EZ
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF150/200EZ
    • UNSPSC 39131704
    • Color / Finish EZ
    Product Overview:
    6 inch x 8 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Electro-Zinc finish is perfect for indoor applications
    6 inch x 8 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Electro-Zinc finish is perfect for indoor applications