Cablofil (Legrand) CF105/450WH Wire Mesh Cable Tray, Steel. 10 ft. | Graybar Store
     
Cablofil (Legrand) - Wire Mesh Cable Tray, Steel. 10 ft. - CF105/450WH
+ / - Hover over image to Zoom
Other Views

    Wire Mesh Cable Tray, Steel. 10 ft.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF105/450WH
    SKU: 25525773
    $204.24
    Checking Pricing
         
    Dimensions:10 ft L x 18 in W x 4 in H
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF105/450WH
    • Dimensions 10 ft L x 18 in W x 4 in H
    • Application Cable Runways
    • UNSPSC 39131704
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CF105 steel wire mesh cable tray has a white color finish with 10 ft L x 18 in. W x 4 in. H. dimensions.