Cablofil (Legrand) CF105/300IN316 Cable Tray, Stainless Steel, 10 ft x 11.81 in x 4 in, Legrand, 11.81 in, 4 in. D, 10 ft L | Graybar Store
     
Cablofil (Legrand) - Cable Tray, Stainless Steel, 10 ft x 11.81 in x 4 in, Legrand, 11.81 in, 4 in. D, 10 ft L - CF105/300IN316
+ / - Hover over image to Zoom
Other Views

    Cable Tray, Stainless Steel, 10 ft x 11.81 in x 4 in, Legrand, 11.81 in, 4 in. D, 10 ft L

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF105/300IN316
    SKU: 25628816
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:10 ft.
    Dimensions:10 ft. x 11.81 in. x 4 in.
    Material:Stainless Steel
    Brand or Series:Legrand
    Size:11.81 in
    Depth:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF105/300IN316
    • Dimensions 10 ft. x 11.81 in. x 4 in.
    • Size 11.81 in
    • UNSPSC 39131704
    • Brand or Series Legrand
    • Depth 4 in.
    • Length 10 ft.
    • Material Stainless Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Cablofil 4 Deep EZ Tray
    Patented Safe-T-Edge design eliminates sharp edges - is easy on installers and cables;Welded wire design handles most load requirements;4 high flange side of the tray prevents cables from falling off;Cable tray straight sections come in easy to handle standard 10' lengths;Wire mesh is smooth and round to resist dirt and dust build-up;2x 4 wire grid supports wires evenly and allows easy dropout without cutting tray