Cablofil (Legrand) CF54/50BL CF 54 Series Cable Tray, 2 in. D x 2 in. W | Graybar Store
     
Cablofil (Legrand) - CF 54 Series Cable Tray, 2 in. D x 2 in. W - CF54/50BL
+ / - Hover over image to Zoom
Other Views

    CF 54 Series Cable Tray, 2 in. D x 2 in. W

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF54/50BL
    SKU: 99420025
    $65.25
    Checking Pricing
         
    Color / Finish:BL
    Dimensions:2 in. D x 2 in W
    Length:10 ft.
    Brand or Series:CF54
    Color:Black
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF54/50BL
    • Color Black
    • Dimensions 2 in. D x 2 in W
    • Application Cable Runways
    • UNSPSC 39131704
    • Brand or Series CF54
    • Color / Finish BL
    • Length 10 ft.
    • Material Steel
    • SKU Spec Sheet
      CF54/50BL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wire mesh tray 2 in. depth X 2 in.width with black finish. 10ft Length CF54 Series.
    2 inch x 2 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Our patented UL Classified painted wire tray is classified as an EGC Equipment