Cablofil (Legrand) CF54/600EZ CF 54 Series Cable Tray, 2 in. Depth x 24 in Wide | Graybar Store
     
Cablofil (Legrand) - CF 54 Series Cable Tray, 2 in. Depth x 24 in Wide - CF54/600EZ
+ / - Hover over image to Zoom
Other Views

    CF 54 Series Cable Tray, 2 in. Depth x 24 in Wide

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF54/600EZ
    SKU: 99420014
    $160.35
    Checking Pricing
         
    Color / Finish:EZ
    Dimensions:2 in. D x 24 in W
    Length:10 ft.
    Brand or Series:CF54
    Material Finish:Zinc-Plated
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF54/600EZ
    • Dimensions 2 in. D x 24 in W
    • UNSPSC 39131704
    • Brand or Series CF54
    • Color / Finish EZ
    • Length 10 ft.
    Product Overview:
    2 inch x 24 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Electro-Zinc finish is perfect for indoor applications
    2 inch x 24 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Electro-Zinc finish is perfect for indoor applications