Cablofil (Legrand) CF105/600EZ CF 54 Series Cable Tray, 4 in. D x 24 in. W | Graybar Store
     
Cablofil (Legrand) - CF 54 Series Cable Tray, 4  in. D x 24  in. W - CF105/600EZ
+ / - Hover over image to Zoom
Other Views

    CF 54 Series Cable Tray, 4 in. D x 24 in. W

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF105/600EZ
    SKU: 99420100
    $211.27
    Checking Pricing
         
    Dimensions:118.2 in L x 24 W x 4 in H
    Material Finish:Zinc Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF105/600EZ
    • Dimensions 118.2 in L x 24 W x 4 in H
    • Application Cable Runways
    • UNSPSC 39131704
    Product Overview:
    4 inch x 24 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Electro-Zinc finish is perfect for indoor applications
    These conduits offer the advantages of a flexible sealed raceway coupled with the strength of a metal core