Cablofil (Legrand) CF54/300GC CF 54 Series Cable Tray | Graybar Store
Cablofil (Legrand) - CF 54 Series Cable Tray - CF54/300GC
+ / - Hover over image to Zoom
Other Views

    CF 54 Series Cable Tray

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF54/300GC
    SKU: 25361500
    $174.03
    Checking Pricing
         
    Color / Finish:GC
    Dimensions:2 in. D x 12 in. W
    Length:10 ft.
    Brand or Series:CF54
    Material Finish:Galvanized
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF54/300GC
    • Dimensions 2 in. D x 12 in. W
    • UNSPSC 39131704
    • Brand or Series CF54
    • Color / Finish GC
    • Length 10 ft.
    Product Overview:
    2 inch x 12 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications
    2 inch x 12 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications