Cablofil (Legrand) CF54/150EZ CF 54 Series Cable Tray, 2 in Depth x 6 in. Wide | Graybar Store
     
Cablofil (Legrand) - CF 54 Series Cable Tray, 2  in  Depth x 6  in.  Wide - CF54/150EZ
+ / - Hover over image to Zoom
Other Views

    CF 54 Series Cable Tray, 2 in Depth x 6 in. Wide

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF54/150EZ
    SKU: 99420010
    $94.06
    Checking Pricing
         
    Color / Finish:EZ
    Dimensions:6in W x 2 in H
    Material Finish:Zinc Plated
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF54/150EZ
    • Dimensions 6in W x 2 in H
    • UNSPSC 39131704
    • Color / Finish EZ
    Product Overview:
    2 inch x 6 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Electro-Zinc finish is perfect for indoor applications
    2 inch x 6 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Electro-Zinc finish is perfect for indoor applications