Cablofil (Legrand) CF 54 Series Cable Tray | Graybar Store
Cablofil (Legrand) - CF 54 Series Cable Tray
+ / - Hover over image to Zoom
Other Views

    CF 54 Series Cable Tray

    Manufacturer: Cablofil (Legrand)
         

    Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight.

    • Manufacturer Cablofil (Legrand)
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Color / Finish
    Dimensions
    Color
    Material Finish
    Material
    Price
    CF54/50EZ
    99420008
    EZ
    2 in W x 2 in H
    Zinc-Plated
    Steel
    $49.08 / EA
    SKU
    99420008
    Color / Finish
    EZ
    Dimensions
    2 in W x 2 in H
    Color
    Material Finish
    Zinc-Plated
    Material
    Steel
    $49.08 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CF54/200EZ
    99420011
    EZ
    8in W x 2 in H
    Zinc-Plated
    Steel
    $123.16 / EA
    SKU
    99420011
    Color / Finish
    EZ
    Dimensions
    8in W x 2 in H
    Color
    Material Finish
    Zinc-Plated
    Material
    Steel
    $123.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CF54/100EZ
    99420009
    EZ
    10 in L x 4in W x 2 in H
    Zinc-Plated
    Steel
    $108.38 / EA
    SKU
    99420009
    Color / Finish
    EZ
    Dimensions
    10 in L x 4in W x 2 in H
    Color
    Material Finish
    Zinc-Plated
    Material
    Steel
    $108.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CF54/300EZ
    99420012
    EZ
    12 in W x 2 in H
    Zinc-Plated
    Steel
    $169.51 / EA
    SKU
    99420012
    Color / Finish
    EZ
    Dimensions
    12 in W x 2 in H
    Color
    Material Finish
    Zinc-Plated
    Material
    Steel
    $169.51 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CF54/150EZ
    99420010
    EZ
    6in W x 2 in H
    Zinc-Plated
    Steel
    $153.39 / EA
    SKU
    99420010
    Color / Finish
    EZ
    Dimensions
    6in W x 2 in H
    Color
    Material Finish
    Zinc-Plated
    Material
    Steel
    $153.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CF54/300BL
    99420024
    BL
    2 in D x 12 in W
    Black
    Steel
    $182.67 / EA
    SKU
    99420024
    Color / Finish
    BL
    Dimensions
    2 in D x 12 in W
    Color
    Black
    Material Finish
    Material
    Steel
    $182.67 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CF54/450EZ
    99420013
    EZ
    18 in W x 2 in H
    Zinc-Plated
    Steel
    $141.17 / EA
    SKU
    99420013
    Color / Finish
    EZ
    Dimensions
    18 in W x 2 in H
    Color
    Material Finish
    Zinc-Plated
    Material
    Steel
    $141.17 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock