Cablofil (Legrand) CF54/300BL CF 54 Series Black Cable Tray, 2 in. D x 12 in. W | Graybar Store
     
Cablofil (Legrand) - CF 54 Series Black Cable Tray, 2 in. D x 12 in. W - CF54/300BL
+ / - Hover over image to Zoom
Other Views

    CF 54 Series Black Cable Tray, 2 in. D x 12 in. W

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF54/300BL
    SKU: 99420024
    $142.75
    Checking Pricing
         
    Color / Finish:BL
    Dimensions:2 in D x 12 in W
    Color:Black
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF54/300BL
    • Color Black
    • Dimensions 2 in D x 12 in W
    • UNSPSC 39131704
    Product Overview:
    2 in. X 12 in. cable-tray with black finish.
    2 inch x 12 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Our patented UL Classified painted wire tray is classified as an EGC Equipmen