Cablofil (Legrand) CF150/500EZ CF 150 Series Cable Tray, 6 in. x 20 in. x 10 ft. | Graybar Store
     
Cablofil (Legrand) - CF 150 Series Cable Tray, 6 in. x 20 in. x 10 ft. - CF150/500EZ
+ / - Hover over image to Zoom
Other Views

    CF 150 Series Cable Tray, 6 in. x 20 in. x 10 ft.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF150/500EZ
    SKU: 22056772
    $216.32
    Checking Pricing
         
    Color / Finish:EZ
    Dimensions:6 in. D x 20 in. W
    Length:10 ft.
    Brand or Series:CF150
    Material Finish:Zinc-Plated
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF150/500EZ
    • Dimensions 6 in. D x 20 in. W
    • UNSPSC 39131704
    • Brand or Series CF150
    • Color / Finish EZ
    • Length 10 ft.
    Product Overview:
    6 inch x 20 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Electro-Zinc finish is perfect for indoor applications