Cablofil (Legrand) CF105/200EZ CF 105 Series Cable Tray, 4 in D x 8 in. W | Graybar Store
     
Cablofil (Legrand) - CF 105 Series Cable Tray, 4 in D x 8 in. W - CF105/200EZ
+ / - Hover over image to Zoom
Other Views

    CF 105 Series Cable Tray, 4 in D x 8 in. W

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF105/200EZ
    SKU: 99420094
    $104.37
    Checking Pricing
         
    Color / Finish:EZ
    Dimensions:4 in. D x 8 in. W
    Length:10 ft. L
    Brand or Series:CF105
    Material Finish:Zinc Plated
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF105/200EZ
    • Dimensions 4 in. D x 8 in. W
    • UNSPSC 39131704
    • Brand or Series CF105
    • Color / Finish EZ
    • Length 10 ft. L
    Product Overview:
    4 inch x 8 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Electro-Zinc finish is perfect for indoor applications
    4 inch x 8 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Electro-Zinc finish is perfect for indoor applications