Fluke Networks CFP-100-QI-W/GLD CertiFiber Pro Optical Loss Test Set, Quad, Double Ended | Graybar Store
     
Fluke Networks - CertiFiber Pro Optical Loss Test Set, Quad, Double Ended - CFP-100-QI-W/GLD
+ / - Hover over image to Zoom
Other Views

    CertiFiber Pro Optical Loss Test Set, Quad, Double Ended

    Manufacturer: Fluke Networks
    Manufacturer #: CFP-100-QI-W/GLD
    SKU: 25886283
    $19,992.51
    Checking Pricing
         
    Display Type:LCD Display
    Power Source:Lithium ion battery pack, 7.2 V(2) AC Chargers
    Standard:Encircled flux compliant to TIA-526-14-C, ISO/IEC 14763-3, and IEC 61280-4-1
    Tool Application:Fiber Certification & Troubleshooting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # CFP-100-QI-W/GLD
    • Type CFP-100-QI-W/GLD
    • Display Type LCD Display
    • Power Source Lithium ion battery pack, 7.2 V(2) AC Chargers
    • Tool Application Fiber Certification & Troubleshooting
    • Standard Encircled flux compliant to TIA-526-14-C, ISO/IEC 14763-3, and IEC 61280-4-1
    • ECCN 5A992.c
    • Country of Origin US - USA
    Product Overview:
    CFP-100-QI-W/GLD,CFP QUAD OLTS W/DOUBLE ENDED INSPECTION, WIFI & 1 YR GOLD