Graybar Vendor CEMENT-MED BODY-GRY-GAL PVC Cement Medium, 1 pt. | Graybar Store
     
Graybar Vendor - PVC Cement Medium, 1 pt. - CEMENT-MED BODY-GRY-GAL
+ / - Hover over image to Zoom
Other Views

    PVC Cement Medium, 1 pt.

    Manufacturer: Graybar Vendor
    Manufacturer #: CEMENT-MED BODY-GRY-GAL
    SKU: 22063144
    $40.41
    Checking Pricing
         
    Size:1 pint
    Color:Blue
    Material:Up to 4 Inch PVC Pipe and Fittings
    Use With:Hazardous Low VOC
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CEMENT-MED BODY-GRY-GAL
    • Color Blue
    • Size 1 pint
    • UNSPSC 31201617
    • Adhesive Type Medium Body PVC Cement
    • Material Up to 4 Inch PVC Pipe and Fittings
    • Use With Hazardous Low VOC
    • ECCN EAR99
    Product Overview:
    1 pint of blue cement for use on PVC pipe and fittings.