Hubbell Lighting CELR2GNE Emergency Exit Signs, Aluminum, LED, 2 Face, Nickel Cadmium, Green (Letters), 3.72W | Graybar Store
     
Hubbell Lighting - Emergency Exit Signs, Aluminum, LED, 2 Face, Nickel Cadmium, Green (Letters), 3.72W - CELR2GNE
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Aluminum, LED, 2 Face, Nickel Cadmium, Green (Letters), 3.72W

    Manufacturer: Hubbell Lighting
    Manufacturer #: CELR2GNE
    SKU: 25479483
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Nickel Cadmium
    Color:Green (Letters)
    Fixture Wattage:3.72 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # CELR2GNE
    • Color Green (Letters)
    • Additional Features Self Powered with LED
    • Battery Type Nickel Cadmium
    • Fixture Wattage 3.72 W
    • Housing Material Aluminum
    • Lamp Type LED
    • Number of Faces 2
    • ECCN EAR99
    Product Overview:
    CEL Series Edge-Lit LED AC or Emergency Exit
    Superior panel illumination with Red or Green letters;AC or Emergeny models;Recessed or Surface Mount;LED life-cycle of more than 10 years;Dual-voltage 120/277 AC input;Maintenance free, sealed nickel cadmium battery;Field installed directional arrow indicators with template;Mirror divider on single and double-faced models;Test switch and AC-On indicator;Canopy included for surface mount models