Chatsworth 11406-002 Ceiling Support Bracket | Graybar Store
Chatsworth - Ceiling Support Bracket - 11406-002
+ / - Hover over image to Zoom
Other Views

    Ceiling Support Bracket

    Manufacturer: Chatsworth
    Manufacturer #: 11406-002
    SKU: 88083747
    $11.90
    Checking Pricing
         
    Bracket Size:5/8 in
    Use With:5/8 in Rod; M16 Rod
    Packaging:1
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11406-002
    • Bracket Size 5/8 in
    • UNSPSC 39131705
    • Material Finish Gold
    • Packaging 1
    • Use With 5/8 in Rod; M16 Rod
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ceiling Support Bracket, Gold, Steel, Packing Quantity: 1