Panasonic FV-05VS3 Whisper Value™ Ventilation Fan, 4 in. Oval Duct, ENERGY STAR, 60 CFM | Graybar Store
     
Panasonic - Whisper Value™ Ventilation Fan, 4 in. Oval Duct, ENERGY STAR, 60 CFM - FV-05VS3
+ / - Hover over image to Zoom
Other Views

    Whisper Value™ Ventilation Fan, 4 in. Oval Duct, ENERGY STAR, 60 CFM

    Manufacturer: Panasonic
    Manufacturer #: FV-05VS3
    SKU: 25567011
    $82.74
    Checking Pricing
         
    Grill Size:13 L x 13 W in.
    Housing Dimensions:10-1/4 L x 10-1/4 W x 3-3/8 H in.
    Additional Features:3-3/8 Housing Depth - Lowest Profile Energy Star® Fan Available; Ideal for Residential Construction and Manufactured
    Duct Size:4 in.
    CFM:60 CFM
    Sones:0.4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-05VS3
    • Additional Features 3-3/8 Housing Depth - Lowest Profile Energy Star® Fan Available; Ideal for Residential Construction and Manufactured
    • CFM 60 CFM
    • Duct Size 4 in.
    Product Overview:
    WhisperValue™ Ceiling or Wall Mount Fan, CFM: 60, Housing Dimensions: 10-1/4 W x 10-1/4 L x 3-3/8 H in, Finish: Zinc Galvanized Steel, Sones: 0.4, Grill Size: 13 W x 13 L in