Panasonic FV-08VSL3 WhisperValueLite™ Ventilation Fan, Ceiling/Wall Mount, 4 in. Oval Duct, 80 CFM | Graybar Store
     
Panasonic - WhisperValueLite™ Ventilation Fan, Ceiling/Wall Mount, 4 in. Oval Duct, 80 CFM - FV-08VSL3
+ / - Hover over image to Zoom
Other Views

    WhisperValueLite™ Ventilation Fan, Ceiling/Wall Mount, 4 in. Oval Duct, 80 CFM

    Manufacturer: Panasonic
    Manufacturer #: FV-08VSL3
    SKU: 25567014
    $147.11
    Checking Pricing
         
    Grill Size:13 L x 13 W in.
    Housing Dimensions:10-1/4 L x 10-1/4 W x 3-3/8 H in.
    Additional Features:3-3/8 Housing Depth - Lowest Profile Energy Star® Fan Available; Ideal for Residential Construction and Manufactured
    Duct Size:4 in.
    CFM:80 CFM
    Sones:0.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-08VSL3
    • UNSPSC 39111543
    • Additional Features 3-3/8 Housing Depth - Lowest Profile Energy Star® Fan Available; Ideal for Residential Construction and Manufactured
    • CFM 80 CFM
    • Duct Size 4 in.
    Product Overview:
    WhisperValue Lite™ Ceiling or Wall Mount Fan/Light, CFM: 80, Housing Dimensions: 10-1/4 W x 10-1/4 L x 3-3/8 H in, Finish: Zinc Galvanized Steel, Sones: 0.5, Grill Size: 13 W x 13 L in