Panasonic FV-08VQC5 WhisperSense™ Ventilation Fan, Low Noise, Ceiling Mount, 4 or 6 in. Duct, 80 CFM | Graybar Store
     
Panasonic - WhisperSense™ Ventilation Fan, Low Noise, Ceiling Mount, 4 or 6 in. Duct, 80 CFM - FV-08VQC5
+ / - Hover over image to Zoom
Other Views

    WhisperSense™ Ventilation Fan, Low Noise, Ceiling Mount, 4 or 6 in. Duct, 80 CFM

    Manufacturer: Panasonic
    Manufacturer #: FV-08VQC5
    SKU: 25565787
    $0.00
    Checking Pricing
         
    Grill Size:13 L x 13 W in.
    Housing Dimensions:10-1/4 L x 10-1/4 W x 7-2/5 in. H
    Additional Features:Dual Sensor Technology Provides Built-In Redundancy That Ensures Proper Fan Operation; Fits in 2 X 8 Construction;
    Duct Size:4 in. or 6 in.
    CFM:80
    Sones:0.3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-08VQC5
    • UNSPSC 40101604
    • Additional Features Dual Sensor Technology Provides Built-In Redundancy That Ensures Proper Fan Operation; Fits in 2 X 8 Construction;
    • CFM 80
    • Duct Size 4 in. or 6 in.
    • Grill Size 13 L x 13 W in.
    • Housing Dimensions 10-1/4 L x 10-1/4 W x 7-2/5 in. H
    • Sones 0.3
    • SKU Spec Sheet
      FV-08VQC5 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    WhisperSense™ Ceiling Mount Fan, CFM: 80, Housing Dimensions: 10-1/4 W x 10-1/4 L x 7-2/5 H in, Finish: Zinc Galvanized Steel, Sones: <0.3, Grill Size: 13 W x 13 L in