Panasonic FV-11-15VK1 WhisperGreenSelect™ Ventilation Fan, Ceiling Mount, 6 in. Duct, 110/130/150 CFM | Graybar Store
     
Panasonic - WhisperGreenSelect™ Ventilation Fan, Ceiling Mount, 6 in. Duct, 110/130/150 CFM - FV-11-15VK1
+ / - Hover over image to Zoom
Other Views

    WhisperGreenSelect™ Ventilation Fan, Ceiling Mount, 6 in. Duct, 110/130/150 CFM

    Manufacturer: Panasonic
    Manufacturer #: FV-11-15VK1
    SKU: 25647850
    $240.81
    Checking Pricing
         
    Grill Size:13 L x 13 W in.
    Housing Dimensions:10-1/4 L x 10-1/4 W x 7-3/8 H in.
    Additional Features:Customizable, All-In-One Fan; Fits in 2 X 8 Construction; Integrated Dual 4 or 6 Duct Adapter; Pick-A-Flow&#153 Speed
    Duct Size:6 in.
    CFM:110, 130 and 150 CFM
    Sones:0.3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-11-15VK1
    • Additional Features Customizable, All-In-One Fan; Fits in 2 X 8 Construction; Integrated Dual 4 or 6 Duct Adapter; Pick-A-Flow™ Speed
    • CFM 110, 130 and 150 CFM
    • Duct Size 6 in.
    Product Overview:
    WhisperGreen Select™ Ceiling Mount Fan, CFM: 110; 130; 150, Housing Dimensions: 10-1/4 W x 10-1/4 L x 7-3/8 H in, Finish: Zinc Galvanized Steel, Sones: <0.3, Grill Size: 13 W x 13 L in