Panasonic FV-05-11VK1 Whisper Green Select™ Ventilation Fan, 4 or 6 in. Duct, ENERGY STAR, 50/80/110 CFM, 11.2 in. H x 14.2 in. W x 16.8 in. L | Graybar Store
     
Panasonic - Whisper Green Select™ Ventilation Fan, 4 or 6 in. Duct, ENERGY STAR, 50/80/110 CFM, 11.2 in. H x 14.2 in. W x 16.8 in. L - FV-05-11VK1
+ / - Hover over image to Zoom
Other Views

    Whisper Green Select™ Ventilation Fan, 4 or 6 in. Duct, ENERGY STAR, 50/80/110 CFM, 11.2 in. H x 14.2 in. W x 16.8 in. L

    Manufacturer: Panasonic
    Manufacturer #: FV-05-11VK1
    SKU: 25647849
    $191.94
    Checking Pricing
         
    Grill Size:13 L x 13 W in.
    Housing Dimensions:10-1/4 L x 10-1/4 W x 7-3/8 H in.
    Additional Features:Customizable, All-In-One Fan; Fits in 2 X 8 Construction; Integrated Dual 4 or 6 Duct Adapter; Pick-A-Flow&#153 Speed
    Duct Size:4 in. or 6 in.
    CFM:50, 80 and 110 CFM
    Sones:0.3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-05-11VK1
    • Additional Features Customizable, All-In-One Fan; Fits in 2 X 8 Construction; Integrated Dual 4 or 6 Duct Adapter; Pick-A-Flow™ Speed
    • CFM 50, 80 and 110 CFM
    • Duct Size 4 in. or 6 in.
    Product Overview:
    WhisperGreen Select™ Ceiling Mount Fan, CFM: 50; 80; 110, Housing Dimensions: 10-1/4 W x 10-1/4 L x 7-3/8 H in, Finish: Zinc Galvanized Steel, Sones: <0.3, Grill Size: 13 W x 13 L in