Panasonic FV-05-11VKSL1 Whisper Green Select™ Ventilation Fan/Light, 4 or 6 in. Duct, ENERGY STAR, 50/80/110 CFM, Multi-Speed with Time Delay | Graybar Store
     
Panasonic - Whisper Green Select™ Ventilation Fan/Light, 4 or 6 in. Duct, ENERGY STAR, 50/80/110 CFM, Multi-Speed with Time Delay - FV-05-11VKSL1
+ / - Hover over image to Zoom
Other Views

    Whisper Green Select™ Ventilation Fan/Light, 4 or 6 in. Duct, ENERGY STAR, 50/80/110 CFM, Multi-Speed with Time Delay

    Manufacturer: Panasonic
    Manufacturer #: FV-05-11VKSL1
    SKU: 25654924
    $303.65
    Checking Pricing
         
    Grill Size:13 L x 13 W in.
    Housing Dimensions:10-1/4 L x 10-1/4 W x 7-3/8 in. H
    Additional Features:Pick-A-Flow Speed Selector, DC Motor With SmartFlow Technology for Optimum CFM Output
    Duct Size:4 in. or 6 in.
    CFM:110
    Sones:0.4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-05-11VKSL1
    • Additional Features Pick-A-Flow Speed Selector, DC Motor With SmartFlow Technology for Optimum CFM Output
    • CFM 110
    • Duct Size 4 in. or 6 in.
    • Grill Size 13 L x 13 W in.
    • Housing Dimensions 10-1/4 L x 10-1/4 W x 7-3/8 in. H
    • Sones 0.4
    • SKU Spec Sheet
      FV-05-11VKSL1 Spec Sheet
    • ECCN EAR99
    Product Overview:
    WhisperGreen Select™ Ceiling Mount Fan/Light, CFM: 30 to 110, Housing Dimensions: 10-1/4 W x 10-1/4 L x 7-3/8 H in, Finish: Zinc Galvanized Steel, Sones: 0.4; <0.3, Grill Size: 13 W x 13 L in