Panasonic FV-11-15VKL1 WhisperGreenSelect™ Ventilation Fan with Light, Ceiling Mount, 6 in. Duct, 150 CFM | Graybar Store
     
Panasonic - WhisperGreenSelect™ Ventilation Fan with Light, Ceiling Mount, 6 in. Duct, 150 CFM - FV-11-15VKL1
+ / - Hover over image to Zoom
Other Views

    WhisperGreenSelect™ Ventilation Fan with Light, Ceiling Mount, 6 in. Duct, 150 CFM

    Manufacturer: Panasonic
    Manufacturer #: FV-11-15VKL1
    SKU: 25647852
    $0.00
    Checking Pricing
         
    Grill Size:13 L x 13 W in.
    Housing Dimensions:10-1/4 L x 10-1/4 W x 7-3/8 in. H
    Additional Features:Customizable, All-In-One Fan/Led Light Combination; Pick-A-Flow&#153 Speed Selector - One Fan, You Choose the CFM;
    Duct Size:6 in.
    CFM:150
    Sones:0.6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-11-15VKL1
    • Additional Features Customizable, All-In-One Fan/Led Light Combination; Pick-A-Flow™ Speed Selector - One Fan, You Choose the CFM;
    • CFM 150
    • Duct Size 6 in.
    • Grill Size 13 L x 13 W in.
    • Housing Dimensions 10-1/4 L x 10-1/4 W x 7-3/8 in. H
    • Sones 0.6
    • SKU Spec Sheet
      FV-11-15VKL1 Spec Sheet
    • ECCN EAR99
    Product Overview:
    WhisperGreen Select™ Ceiling Mount Fan/Light, CFM: 110; 130; 150, Housing Dimensions: 10-1/4 W x 10-1/4 L x 7-3/8 H in, Finish: Zinc Galvanized Steel, Sones: 0.6 @ 150 CFM; <0.3 @ 110 CFM, Grill Size: 13 W x 13 L in