Panasonic FV-11VQL6 WhisperLite® Ventilation Fan, Low Noise, Ceiling Mount, 110 CFM | Graybar Store
     
Panasonic - WhisperLite® Ventilation Fan, Low Noise, Ceiling Mount, 110 CFM - FV-11VQL6
+ / - Hover over image to Zoom
Other Views

    WhisperLite® Ventilation Fan, Low Noise, Ceiling Mount, 110 CFM

    Manufacturer: Panasonic
    Manufacturer #: FV-11VQL6
    SKU: 25565790
    $238.14
    Checking Pricing
         
    Grill Size:13 L x 13 W in.
    Housing Dimensions:10-1/4 L x 10-1/4 W x 7-2/5 H in.
    Additional Features:Fits in 2 X 8 Construction; Integrated Dual 4 or 6 Duct Adapter; Quiet, Yet Powerful - Ideal for New And Remodel
    Duct Size:4 in. or 6 in.
    CFM:110 CFM
    Sones:0.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-11VQL6
    • UNSPSC 39111543
    • Additional Features Fits in 2 X 8 Construction; Integrated Dual 4 or 6 Duct Adapter; Quiet, Yet Powerful - Ideal for New And Remodel
    • CFM 110 CFM
    • Duct Size 4 in. or 6 in.
    Product Overview:
    WhisperLite™ Ceiling Mount Fan/Light, CFM: 110, Housing Dimensions: 10-1/4 W x 10-1/4 L x 7-2/5 H in, Finish: Zinc Galvanized Steel, Sones: 0.5, Grill Size: 13 W x 13 L in