Panasonic FV-08VRL1 WhisperRecessed Ventilation Fan with Light, Ceiling Mount, 4 or 6 in. Duct, 80 CFM | Graybar Store
     
Panasonic - WhisperRecessed Ventilation Fan with Light, Ceiling Mount, 4 or 6 in. Duct, 80 CFM - FV-08VRL1
+ / - Hover over image to Zoom
Other Views

    WhisperRecessed Ventilation Fan with Light, Ceiling Mount, 4 or 6 in. Duct, 80 CFM

    Manufacturer: Panasonic
    Manufacturer #: FV-08VRL1
    SKU: 25444198
    $159.89
    Checking Pricing
         
    Grill Size:6 Dia. in.
    Housing Dimensions:8-1/4 L x 12-3/4 W x 7-1/2 H in.
    Additional Features:Adjustable Recessed Light Minimizes Glare; Architectural Grade Recessed Fan/Light; Quiet And Powerful 80 CFM Ventilation
    Duct Size:4 in. or 6 in.
    CFM:80 CFM
    Sones:0.8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-08VRL1
    • Additional Features Adjustable Recessed Light Minimizes Glare; Architectural Grade Recessed Fan/Light; Quiet And Powerful 80 CFM Ventilation
    • CFM 80 CFM
    • Duct Size 4 in. or 6 in.
    Product Overview:
    WhisperRecessed™ Ceiling Mount Fan/Light, CFM: 80, Housing Dimensions: 12-3/4 W x 8-1/4 L x 7-1/2 H in, Finish: Zinc Galvanized Steel, Sones: 0.8, Grill Size: 6 Dia in