Panasonic FV-11VH2 WhisperWarm™ Ventilation Fan, Low Noise, Ceiling Mount, 110 CFM | Graybar Store
     
Panasonic - WhisperWarm™ Ventilation Fan, Low Noise, Ceiling Mount, 110 CFM - FV-11VH2
+ / - Hover over image to Zoom
Other Views

    WhisperWarm™ Ventilation Fan, Low Noise, Ceiling Mount, 110 CFM

    Manufacturer: Panasonic
    Manufacturer #: FV-11VH2
    SKU: 25293741
    $290.36
    Checking Pricing
         
    Grill Size:18-1/8 L x 13-5/16 W in.
    Housing Dimensions:16 L x 11-1/2 W x 7-3/4 in. H
    Additional Features:Durable 1400W Stainless Steel Sheathed Heating Element; Fits in 2 X 8 Construction; Quick 1 Minute Warm-Up
    Duct Size:4 in.
    CFM:110
    Sones:0.6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-11VH2
    • UNSPSC 40101604
    • Additional Features Durable 1400W Stainless Steel Sheathed Heating Element; Fits in 2 X 8 Construction; Quick 1 Minute Warm-Up
    • CFM 110
    • Duct Size 4 in.
    • Grill Size 18-1/8 L x 13-5/16 W in.
    • Housing Dimensions 16 L x 11-1/2 W x 7-3/4 in. H
    • Sones 0.6
    • SKU Spec Sheet
      FV-11VH2 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    WhisperWarm™ Ceiling Mount Fan/Heater, CFM: 110, Housing Dimensions: 11-1/2 W x 16 L x 7-3/4 H in, Finish: Zinc Galvanized Steel, Sones: 0.6, Grill Size: 13-5/16 W x 18-1/8 L in