Panasonic FV-08-11VF5 WhisperFitEZ® Ventilation Fan, Ceiling Mount, 3 or 4 in. Duct, 80 or 110 CFM, Retrofit | Graybar Store
     
Panasonic - WhisperFitEZ® Ventilation Fan, Ceiling Mount, 3 or 4 in. Duct, 80 or 110 CFM, Retrofit - FV-08-11VF5
+ / - Hover over image to Zoom
Other Views

    WhisperFitEZ® Ventilation Fan, Ceiling Mount, 3 or 4 in. Duct, 80 or 110 CFM, Retrofit

    Manufacturer: Panasonic
    Manufacturer #: FV-08-11VF5
    SKU: 25704109
    $136.81
    Checking Pricing
         
    Grill Size:13 L x 13 W in.
    Housing Dimensions:10-1/4 L x 10-1/4 W x 5-5/8 in. H
    Additional Features:4 Duct With 3 Duct Adapter Included; Ideal for Remodeling And Hotel New Construction or Renovation; Pick-A-Flow&#153
    Duct Size:3 in. or 4 in.
    CFM:100
    Sones:0.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-08-11VF5
    • UNSPSC 40101604
    • Additional Features 4 Duct With 3 Duct Adapter Included; Ideal for Remodeling And Hotel New Construction or Renovation; Pick-A-Flow™
    • CFM 100
    • Duct Size 3 in. or 4 in.
    • Grill Size 13 L x 13 W in.
    • Housing Dimensions 10-1/4 L x 10-1/4 W x 5-5/8 in. H
    • Sones 0.5
    • SKU Spec Sheet
      FV-08-11VF5 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    WhisperFit® EZ Ceiling Mount Fan, CFM: 70; 80; 100; 110, Housing Dimensions: 10-1/4 W x 10-1/4 L x 5-5/8 H in, Finish: Zinc Galvanized Steel, Sones: 0.3 @ 80 CFM; 0.5 @ 70 CFM; 0.8 @ 110 CFM; 1.3 @ 100 CFM, Grill Size: 13 W x 13 L in