Panasonic FV-07VBB1 EcoVent U-Can Contractor Pack, Includes: Motor and Grille | Graybar Store
     
Panasonic - EcoVent U-Can Contractor Pack, Includes: Motor and Grille - FV-07VBB1
+ / - Hover over image to Zoom
Other Views

    EcoVent U-Can Contractor Pack, Includes: Motor and Grille

    Manufacturer: Panasonic
    Manufacturer #: FV-07VBB1
    SKU: 25654935
    $154.24
    Checking Pricing
         
    Grill Size:9-1/2 L x 9-1/2 W in.
    Housing Dimensions:7-7/8 L x 7-7/8 W x 4-3/4 H in.
    Additional Features:Fits in 2 X 6 Construction; Ideal for New Residential Construction; Perfect Cost Effective Energy Star® Solution for
    Duct Size:4 in.
    CFM:70 CFM
    Sones:0.7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-07VBB1
    • Additional Features Fits in 2 X 6 Construction; Ideal for New Residential Construction; Perfect Cost Effective Energy Star® Solution for
    • CFM 70 CFM
    • Duct Size 4 in.
    Product Overview:
    EcoVent™ Ceiling Mount Fan, CFM: 70, Housing Dimensions: 7-7/8 W x 7-7/8 L x 4-3/4 H in, Finish: Zinc Galvanized Steel, Sones: 0.7, Grill Size: 9-1/2 W x 9-1/2 L in