Allied Moulded Products 9373-FR Ceiling Fixture Support Box | Graybar Store
     
Allied Moulded Products - Ceiling Fixture Support Box - 9373-FR
+ / - Hover over image to Zoom
Other Views

    Ceiling Fixture Support Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9373-FR
    SKU: 25060015
    $7.90
    Checking Pricing
         
    Construction:New/Old Work
    Color:Black
    Size:4 x 6 in
    Depth:6 in.
    Capacity (Cubic Inch):16.5 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:Bottom Mount
    Diameter (Inches):4 in.
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9373-FR
    • Color Black
    • Construction New/Old Work
    • Size 4 x 6 in
    • UNSPSC 39121316
    • Capacity (Cubic Inch) 16.5 cu. in.
    • Depth 6 in.
    • Diameter (Inches) 4 in.
    • Mounting Type Bottom Mount
    • Material Polycarbonate
    • Use With Non-Metallic Sheathed Cable
    • SKU Spec Sheet
      9373-FR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ceiling Fixture Support Box, Bottom, Black, Depth: 6 in, Diameter (Inches): 4 in, Size: 4 x 6 in