Bulwark CEC2NV RG 38 Coverall, CEC2, EXCEL FR®, Snap-On Zipper (Neck), Zipper, Navy, Male, Topstitched Lining, 38 | Graybar Store
     
Bulwark - Coverall, CEC2, EXCEL FR®, Snap-On Zipper (Neck), Zipper, Navy, Male, Topstitched Lining, 38 - CEC2NV RG 38
+ / - Hover over image to Zoom
Other Views

    Coverall, CEC2, EXCEL FR®, Snap-On Zipper (Neck), Zipper, Navy, Male, Topstitched Lining, 38

    Manufacturer: Bulwark
    Manufacturer #: CEC2NV RG 38
    SKU: 25375044
    $62.19
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:CEC2, EXCEL FR®
    Closure-Type:Snap-On Zipper (Neck), Zipper
    Color:Navy
    Gender:Male
    Lining:Topstitched
    Size:38
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CEC2NV RG 38
    • Color Navy
    • Gender Male
    • Size 38
    • UNSPSC 46181503
    • Brand or Series CEC2, EXCEL FR®
    • Lining Topstitched
    • Closure-Type Snap-On Zipper (Neck), Zipper
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fabric EXCEL FR® Flame-resistant, 9 oz. (305 g/m²) Twill 100% Cotton
    One-piece, topstitched, lay-flat collar;Two-way concealed Nomex® taped brass break-away zipper, concealed snap at top of zipper at neck;Hemmed sleeves;Two set-in front pockets;One chest pocket;Two patch hip pockets;Side vent openings