Electri-Flex CEA-12-GRY-100FT Metallic Liquidtight Conduit, Flexible, CEA, PVC (Jacket), Plated Steel (Inner Core), -40 to 80 °C, 2.5 in Bend Radius | Graybar Store
     
Electri-Flex - Metallic Liquidtight Conduit, Flexible, CEA, PVC (Jacket), Plated Steel (Inner Core), -40 to 80 °C, 2.5 in Bend Radius - CEA-12-GRY-100FT
+ / - Hover over image to Zoom
Other Views

    Metallic Liquidtight Conduit, Flexible, CEA, PVC (Jacket), Plated Steel (Inner Core), -40 to 80 °C, 2.5 in Bend Radius

    Manufacturer: Electri-Flex
    Manufacturer #: CEA-12-GRY-100FT
    SKU: 22124114
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:2.5 in. (Static)
    Length:100 ft.
    Trade Size (Inches):3/4
    Color / Finish:Gray
    Material:PVC (Jacket), Plated Steel (Inner Core)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # CEA-12-GRY-100FT
    • Type Flexible
    • UNSPSC 39131706
    • Bend Radius 2.5 in. (Static)
    • Color / Finish Gray
    • Conduit Type CEA
    • Length 100 ft.
    • Temperature Rating -40 to 80 Deg. C
    • Material PVC (Jacket), Plated Steel (Inner Core)
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type CEA