Electri-Flex CEA-12-BLK-3/4-100FT Liquidtight Flexible Steel Conduit, 3/4 in., 100 ft Length | Graybar Store
     
Electri-Flex - Liquidtight Flexible Steel Conduit, 3/4 in., 100 ft Length - CEA-12-BLK-3/4-100FT
+ / - Hover over image to Zoom
Other Views

    Liquidtight Flexible Steel Conduit, 3/4 in., 100 ft Length

    Manufacturer: Electri-Flex
    Manufacturer #: CEA-12-BLK-3/4-100FT
    SKU: 98303138
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:100 ft.
    Trade Size (Inches):3/4
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # CEA-12-BLK-3/4-100FT
    • UNSPSC 39131706
    • Length 100 ft.
    • Material Steel
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Liquidtight Flexible Steel Conduit, Non UL, Zero-Halogen Polyurethane, 3/4 inch trade size, 100 ft. L