Electri-Flex CEA-11-BLK-1/2-100FT Liquidtight Flexible Steel Conduit, 1/2 in., 100 ft Length | Graybar Store
     
Electri-Flex - Liquidtight Flexible Steel Conduit, 1/2 in., 100 ft Length - CEA-11-BLK-1/2-100FT
+ / - Hover over image to Zoom
Other Views

    Liquidtight Flexible Steel Conduit, 1/2 in., 100 ft Length

    Manufacturer: Electri-Flex
    Manufacturer #: CEA-11-BLK-1/2-100FT
    SKU: 98303137
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:100 ft.
    Trade Size (Inches):1/2
    Color / Finish:Black
    Bend Radius:2 in. (Static)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # CEA-11-BLK-1/2-100FT
    • Type Flexible
    • UNSPSC 39131706
    • Bend Radius 2 in. (Static)
    • Color / Finish Black
    • Conduit Type CEA
    • Length 100 ft.
    • Materials Plated Steel (Inner Core), Zero-Halogen Polyurethane (Jacket)
    • Temperature Rating -40 to 80 Deg. C
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Liquidtight Flexible Steel Conduit, Non UL, Zero-Halogen Polyurethane, 1/2 inch trade size, 100 ft. L