Thomas and Betts CE4X1C-1000 Plenum-Gard Corrugated Non-Metallic Flexible Conduit with Tape, 3/4 in., 1000 ft. | Graybar Store
     
Thomas and Betts - Plenum-Gard Corrugated Non-Metallic Flexible Conduit with Tape, 3/4 in., 1000 ft. - CE4X1C-1000
+ / - Hover over image to Zoom
Other Views

    Plenum-Gard Corrugated Non-Metallic Flexible Conduit with Tape, 3/4 in., 1000 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: CE4X1C-1000
    SKU: 25849361
    $1.91
    Checking Pricing
         
    Color / Finish:Orange
    Inner Diameter:0.74 in. I.D.
    Length:1000 ft.
    Outer Diameter:1.04 Inches
    Trade Size (Inches):3/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CE4X1C-1000
    • UNSPSC 39131706
    • Color / Finish Orange
    • Inner Diameter 0.74 in. I.D.
    • Length 1000 ft.
    • Material Type PVDF
    • Outer Diameter 1.04 Inches
    • Trade Size (Inches) 3/4
    • SKU Spec Sheet
      CE4X1C-1000 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, reel length-1000 foot.
    Carlon P&C Flex® Corrugated non-metallic flexible conduit is ideal for wire and cable management.