TPI Corporation CE12DS Direct Drive Exhaust Fans, Shutter Mounted, 1-Phase 120V, 12 in., 1/12 HP, 825/710/560 CFM | Graybar Store
     
TPI Corporation - Direct Drive Exhaust Fans, Shutter Mounted, 1-Phase 120V, 12 in., 1/12 HP, 825/710/560 CFM - CE12DS
+ / - Hover over image to Zoom
Other Views

    Direct Drive Exhaust Fans, Shutter Mounted, 1-Phase 120V, 12 in., 1/12 HP, 825/710/560 CFM

    Manufacturer: TPI Corporation
    Manufacturer #: CE12DS
    SKU: 22040911
    $248.35
    Checking Pricing
         
    Diameter (Inches):12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # CE12DS
    • UNSPSC 40101502
    • Diameter (Inches) 12 in.
    Product Overview:
    12 in. Direct Drive Shutter Exhaust Fan, Flow Rate- 560/710/825CFM, 120 V, 1 PH, 1.1 AMP, Fan Speed- 1080/1250/1560 RPM, AC Motor, Steel (Guard) Housing Material
    12 IN Direct Drive Shutter Exhaust Fan, Flow Rate- 560/710/825CFM, 120 V, 1 PH, 1.1 AMP, Fan Speed- 1080/1250/1560 RPM, AC Motor, Steel (Guard) Housing Material