Lithonia Lighting CE 240 D U 31 M4 Cable Extender, Factory Keyed, 120V, 3 Conductor, 30 ft. | Graybar Store
     
Lithonia Lighting - Cable Extender, Factory Keyed, 120V, 3 Conductor, 30 ft. - CE 240 D U 31 M4
+ / - Hover over image to Zoom
Other Views

    Cable Extender, Factory Keyed, 120V, 3 Conductor, 30 ft.

    Manufacturer: Lithonia Lighting
    Manufacturer #: CE 240 D U 31 M4
    SKU: 25818937
    $61.71
    Checking Pricing
         
    Voltage Rating:240V
    No. of Conductors:3
    Additional Features:Factory Keying
    Length:30 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CE 240 D U 31 M4
    • No. of Conductors 3
    • UNSPSC 39121440
    • Additional Features Factory Keying
    • Length 30 ft. L
    • Voltage Rating 240V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: