Lithonia Lighting CE 120 F U 50 M2 Cable Extender, Factory Keyed, 120V, 5 Conductor, 50 ft. | Graybar Store
     
Lithonia Lighting - Cable Extender, Factory Keyed, 120V, 5 Conductor, 50 ft. - CE 120 F U 50 M2
+ / - Hover over image to Zoom
Other Views

    Cable Extender, Factory Keyed, 120V, 5 Conductor, 50 ft.

    Manufacturer: Lithonia Lighting
    Manufacturer #: CE 120 F U 50 M2
    SKU: 25617867
    $70.04
    Checking Pricing
         
    Voltage Rating:120V
    No. of Conductors:5
    Additional Features:Factory Keying
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CE 120 F U 50 M2
    • No. of Conductors 5
    • UNSPSC 39121440
    • Additional Features Factory Keying
    • Length 50 ft.
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: