Lithonia Lighting CE 120 F U 50 IGW M1 Cable Extender, Factory Keyed, 120V, 5 Conductor, 50 ft., Isolated Ground Wire Included | Graybar Store
     
Lithonia Lighting - Cable Extender, Factory Keyed, 120V, 5 Conductor, 50 ft., Isolated Ground Wire Included - CE 120 F U 50 IGW M1
+ / - Hover over image to Zoom
Other Views

    Cable Extender, Factory Keyed, 120V, 5 Conductor, 50 ft., Isolated Ground Wire Included

    Manufacturer: Lithonia Lighting
    Manufacturer #: CE 120 F U 50 IGW M1
    SKU: 25856899
    $93.64
    Checking Pricing
         
    Voltage Rating:120V
    No. of Conductors:5
    Additional Features:Factory Keying
    Length:50 ft.
    Additional Options:Isolated Ground Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CE 120 F U 50 IGW M1
    • No. of Conductors 5
    • Additional Options Isolated Ground Wire
    • Additional Features Factory Keying
    • Length 50 ft.
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: