Lithonia Lighting CE 120 F U 35 M3 FixtureWhip, 35 ft. Cord, 5 Conductor | Graybar Store
     
Lithonia Lighting - FixtureWhip, 35 ft. Cord, 5 Conductor - CE 120 F U 35 M3
+ / - Hover over image to Zoom
Other Views

    FixtureWhip, 35 ft. Cord, 5 Conductor

    Manufacturer: Lithonia Lighting
    Manufacturer #: CE 120 F U 35 M3
    SKU: 25617855
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Cord Length (Feet):35 ft.
    No. of Conductors:5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CE 120 F U 35 M3
    • No. of Conductors 5
    • UNSPSC 39121440
    • Cord Length (Feet) 35 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fixture Whip, 35 ft, 5